Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS V41PWE1501T Food Processing Scale 0.0002kg/0.005 lb. | AH3XNQ 33RK94

OHAUS V41PWE1501T Food Processing Scale 0.0002kg/0.005 lb.

Item: AH3XNQ Model: V41PWE1501TCross Ref: 33RK94
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€784.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesFood Processing, Packaging, Portioning, Washdown
Digital/mechanicalDigital
Display TypeLED
Housing MaterialABS
Overall Height4.891"
Overall Length11.203"
Overall Width10.094"
Platform MaterialStainless Steel
Weighing Surface Depth7 1/2"
Weighing Surface Width9 1/2"
Scale DisplayLED
StandardsNSF, NTEP, USDA

Shipping Info:

Ship weight (kg) 4.5225
Ship height (cm)22.1
Ship length (cm)40.64
Ship width (cm)37.34
Country of OriginCN

Product Details:

    • Washdown : Yes

Product Variants

ProductModelHousing MaterialWeighing Surface DepthWeighing Surface WidthOverall HeightDisplay TypeOverall WidthOverall LengthDigital/mechanicalPrice
OHAUS V22PWE1501T Food Processing Scale 0.0002kg/0.005 lb. | AH3XNG 33RK86 V22PWE1501TABS7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€550.51
OHAUS V22PWE15T Food Processing Scale 0.0005kg/0.001 lb. | AH3XNH 33RK87 V22PWE15TABS7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€536.19
OHAUS V22PWE3T Food Processing Scale 0.001kg/0.002 lb. | AH3XNJ 33RK88 V22PWE3TABS7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€462.40
OHAUS V22PWE6T Food Processing Scale 0.002kg/0.005 lb. | AH3XNK 33RK89 V22PWE6TABS7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€471.12
OHAUS V22XWE1501T Food Processing Scale Stainless Steel 0.0002kg/0.005 lb. | AH3XNL 33RK90 V22XWE1501TStainless Steel7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€570.27
OHAUS V22XWE15T Food Processing Scale Stainless Steel 0.002kg/0.001 lb. | AH3XNM 33RK91 V22XWE15TStainless Steel7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€570.27
OHAUS V22XWE3T Food Processing Scale Stainless Steel 0.001kg/0.002 lb. | AH3XNN 33RK92 V22XWE3TStainless Steel7 1/2"9 1/2"4.891"LED10.094"11.203"Digital€570.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS V41PWE1501T Food Processing Scale 0.0002kg/0.005 lb.
€784.88 /unit