Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS STX2202 Compact Bench Scale, 2, 200 G Capacity, 0.01 G Scale Graduations | CT4JBX

OHAUS STX2202 Compact Bench Scale, 2, 200 G Capacity, 0.01 G Scale Graduations

Item: CT4JBX Model: STX2202Cross Ref: 49WA26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,635.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesCheck Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing
Capacity2200g
Digital/mechanicalDigital
Housing MaterialABS
IncludesAC Adapter
Overall Height2.109"
Overall Length8.703"
Overall Width8"
Platform MaterialStainless Steel
Scale Connection PortsEthernet, Optional Bluetooth, RS-232, USB
Scale DisplayVGA Touchscreen
Scale Graduations0.01g
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth6 7/8"
Weighing Surface Width5 1/2"
Weighing Unitsg
Display TypeVGA Touchscreen
Platform Length6 11/16"
Platform Width5 1/2"
Scale Sub-categoryPrecision Balance
StandardsCAN/CSA C22.2 NO. 61010-1, FCC PART 15 (CLASS B), ICES-003 (CLASS B), IEC/EN 61010-1, IEC/EN 61326-1 (CLASS B), UL 61010-1

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)5.4
Ship length (cm)22.07
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelCapacityOverall LengthOverall WidthOverall HeightWeighing Surface WidthWeighing UnitsScale DisplayScale GraduationsPrice
OHAUS EX1103 Compact Bench Scale, 1, 100 G Capacity, 0.001 G Scale Graduations | CT4JBN EX11031100g15 1/2"9.109"13.797"5.109"gVGA Touchscreen0.001g€6,165.05
OHAUS STX1202 Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CT4JBP STX12021200g8.703"8"2.109"5 1/2"gVGA Touchscreen0.01g€1,252.33
OHAUS EX10201 Compact Bench Scale, 10, 200 G Capacity, 0.1 G Scale Graduations | CT4JBQ EX1020110200g15 1/2"9.109"3.906"7 1/2"gVGA Touchscreen0.1g€4,705.66
OHAUS YA102 Compact Bench Scale, 100 G Capacity, 0.01 G Scale Graduations, 2 Inch Weighing Surface Dp | CT4JBR YA102100g4 1/2"3"3/4"3"gLCD0.01g€104.73
OHAUS EX124 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CT4JBT EX124120g15 1/2"9.109"13.797"3 1/2"gVGA Touchscreen0g€5,679.33
OHAUS STX123 Compact Bench Scale, 120 G Capacity, 0.001 G Scale Graduations, 3 Inch Weighing Surface Dp | CT4JBU STX123120g8.703"8"4.109"3"gVGA Touchscreen0.001g€917.25
OHAUS SPX123 Compact Bench Scale, 120 G Capacity, 0.001 G Scale Graduations, 3 Inch Weighing Surface Dp | CT4JBV SPX123120g8.703"8"4.109"3"gLCD0.001g€804.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS STX2202 Compact Bench Scale, 2, 200 G Capacity, 0.01 G Scale Graduations
€1,635.98 /unit