OHAUS SHHD2325AL Open Air Shaker, Orbital, 18 Inch Plateform Length 24 Inch Plateform Width | CT4JNG

OHAUS SHHD2325AL Open Air Shaker, Orbital, 18 Inch Plateform Length 24 Inch Plateform Width

Item: CT4JNG Model: SHHD2325ALCross Ref: 404P79
In Stock

Get it by Thursday, Jun 12

€6,398.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaker
Amps0.9A
FeaturesOverload Protection, Speed Ramping, Spill Resistant Design
For Use WithFlask Clamps, Microplate Holders, Platforms, Rubber Mats, Test Tube Racks
Hazardous LocationNo
Hz50/60 Hz
IncludesNonskid Rubber Mat
Load Capacity50 lbs.
Movement TypeOrbital
Number Of Platforms1
Operating ModeAnalog
Operating Temp. Range-10°C to +60°C
Overall Depth4"
Overall Height5.9"
Overall Width26.7"
Platform Length18"
Platform Width24"
Plug StyleStandard
Special FeaturesOverload Protection, Speed Ramping, Spill Resistant Design
Speed Range25-500 RPM

Shipping Info:

Ship weight (kg) 48.51
Ship height (cm)14.99
Ship length (cm)10.16
Ship width (cm)67.82
Country of OriginUS

Product Variants

ProductModelMovement TypeSpeed RangeOverall DepthOverall HeightOverall WidthLoad CapacityNumber Of PlatformsPlatform WidthPrice
OHAUS ISRK04HDG Incubating Shaker, Orbital, 10 Inch Size Platform Length - Lab Equipment | CT4HXR ISRK04HDGOrbital1-50 RPM17"10 1/2"12"10 lbs.17 1/2"€3,701.07
OHAUS ISLDMPHDGL Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXT ISLDMPHDGLOrbital100-1200 RPM12"7 4/5"11"2 lbs.17 3/4"€3,248.78
OHAUS ISLDMPHDG Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXU ISLDMPHDGOrbital100-1200 RPM12"7 4/5"11"2 lbs.17 3/4"€3,274.52
OHAUS SHEX1619DG Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXV SHEX1619DGOrbital15-500 RPM4"5.9"14"35 lbs.113"€3,922.88
OHAUS ISLD04HDG Incubating Shaker, Orbital, 11 Inch Size Platform Length - Lab Equipment | CT4HXW ISLD04HDGOrbital100-1200 RPM12"7 4/5"11"8 lbs.17 1/2"€3,573.51
OHAUS ISICMBCDG Incubating Shaker, Orbital, 8 Inch Size Platform Length - Lab Equipment | CT4HXX ISICMBCDGOrbital100-1200 RPM14"10 1/2"11"2 lbs.111"€5,395.87
OHAUS ISWV02HDG Incubating Shaker, Waving, 9.25 Inch Size Platform Length - Lab Equipment | CT4HXY ISWV02HDGWaving1-30 RPM17"10 1/2"12"5 lbs.17 1/4"€3,571.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS SHHD2325AL Open Air Shaker, Orbital, 18 Inch Plateform Length 24 Inch Plateform Width
€6,398.77 /unit