Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS pH10 ST Pen Meter Electrode, pH, 0.00 to 14.00, 5 Deg to 40 Deg C, Plastic, 25 mm Dia | CT4JKW

OHAUS pH10 ST Pen Meter Electrode, pH, 0.00 to 14.00, 5 Deg to 40 Deg C, Plastic, 25 mm Dia

Item: CT4JKW Model: pH10 STCross Ref: 45MJ42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Body MaterialPlastic
Diameter25 mm
Length76 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range+5°C to +40°C
Sub CategoryElectrodes: PH
TypePH
DisposabilityReusable
For Use WithLiquids
Manufacturer Warranty Length6 Months
MaterialPlastic
Operating Temperature - Maximum104°F
Operating Temperature - Minimum41°F
Overall Diameter25 mm
Overall Length76 mm
Overall Width45 mm
Product TypePen Meter pH Electrode
Shelf Life9 Months
Test ParameterspH
Tip ShapeBulb

Shipping Info:

Ship weight (kg) 0.063

Product Variants

ProductModelTypeSub CategoryDiameterBody MaterialPrice
OHAUS STCON7 Electrode, Conductivity, 0.02 Us/Cm To 200 Us/Cm, 5 Deg To 40 Deg C, Plastic, Mini-Din | CT4JEJ STCON7ConductivityElectrodes: Conductivity12 mmPlastic€711.29
OHAUS STCON3 Electrode, Conductivity, 70 Us/Cm To 200 Msec/Cm, 5 Deg To 40 Deg C, Plastic, Mini-Din | CT4JEK STCON3ConductivityElectrodes: Conductivity14 mmPlastic€398.85
OHAUS STDO11 Electrode, Dissolved Oxygen, 0 To 200% Measurement Range, 5 Deg To 40 Deg C, Plastic, Bnc | CT4JEL STDO11Dissolved OxygenElectrodes: Do12 mmPlastic€494.14
OHAUS STORP2 Electrode, Orp, -1000Mv To 1000Mv, 5 Deg To 40 Deg C, Glass, Bnc, 12 mm Dia, 120 mm Length | CT4JEM STORP2ORPElectrodes: ORP12 mmGlass€319.08
OHAUS STORP1 Electrode, Orp, -1000Mv To 1000Mv, 5 Deg To 40 Deg C, Plastic, Bnc, 12 mm Dia | CT4JEN STORP1ORPElectrodes: ORP12 mmPlastic€119.66
OHAUS STPURE Electrode, Ph, 0 To 13 Ph, 5 Deg To 40 Deg C, Glass, Bnc/C Inch, 12 mm Dia, 120 mm Length | CT4JEP STPUREPHElectrodes: PH12 mmGlass€177.64
OHAUS ST320 Electrode, Ph, 0 To 13 Ph, 5 Deg To 40 Deg C, Plastic, Bnc/C Inch, 12 mm Dia | CT4JEQ ST320PHElectrodes: PH12 mmPlastic€186.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS pH10 ST Pen Meter Electrode, pH, 0.00 to 14.00, 5 Deg to 40 Deg C, Plastic, 25 mm Dia
€47.14 /unit