Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS HSMNST4CAL Stirrer, 4.0824 kg Load Capacity - Metric, 1 Stirring Positions, Ceramic | CT4JUH

OHAUS HSMNST4CAL Stirrer, 4.0824 kg Load Capacity - Metric, 1 Stirring Positions, Ceramic

Item: CT4JUH Model: HSMNST4CALCross Ref: 404P67
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStirrer
Auto ShutoffNo
Current0.5A
Display TypeAnalog
Hot Plate TypeHot Plate Stirrer
Includes3-Wire Cord and Plug, PTFE Coated Stir Bar
Includes TimerNo
Load Capacity1L
Minimum Speed100 RPM
Number Of Positions1
Overall Height5"
Overall Width6"
Plate Length4"
Plate MaterialCeramic
Plate ShapeRectangular
Plate Size (l X W)4" x 4"
Plate Width4"
Product TypeHot Plate Stirrer
Resistance PropertiesChemical Resistant
Size (l X W)6"
Speed SettingVariable
StandardsTUV
Stirring Speed Range100-1200 RPM
Voltage120V AC
Wattage20 W

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)12.7
Ship length (cm)20.07
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS HSMNST4CAL Stirrer, 4.0824 kg Load Capacity - Metric, 1 Stirring Positions, Ceramic