Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS HB4DG Heatblock, Steel, 17.0 Inch D, 0.1 deg. C Accy. | CD2MQF 404P60

OHAUS HB4DG Heatblock, Steel, 17.0 Inch D, 0.1 deg. C Accy.

Item: CD2MQF Model: HB4DGCross Ref: 404P60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,437.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeatblock
Ac Voltage120V AC
Accuracy-0.1°C to +0.1°C
Ambient Temp.+5° to +120°
Base MaterialSteel
ComplianceCE, TUV
Depth17"
For Use WithDry Block Heaters
Height3 1/2"
MaterialSteel
Temperature120°F
Width8"
Display TypeDigital
Overall Depth16 7/8"
Overall Height3 1/2"
Overall Width8"
Product TypeDry Bath

Shipping Info:

Ship weight (kg) 3.762
Ship height (cm)8.89
Ship length (cm)43.18
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelAccuracyDepthAmbient Temp.TemperatureHeightMaterialAc VoltageBase MaterialPrice
OHAUS HB4AL Heatblock, Steel, 17.0 Inch D, 2.0 deg. C Accy. | CD2MQE 404P59 HB4AL-2°C to +2°C17"+5° to +150°150°F3 1/2"Steel120V ACSteel€962.27
OHAUS HB6AL Heatblock, Steel, 21.0 Inch D, 2.0 deg. C Accy. | CD2MQG 404P61 HB6AL-2°C to +2°C21"+5° to +150°150°F3 1/2"Steel120V ACSteel€1,342.36
OHAUS HB6DG Heatblock, Steel, 21.0 Inch D, 0.1 deg. C Accy. | CD2MQH 404P62 HB6DG-0.1°C to +0.1°C21"+5° to +120°120°F3 1/2"Steel120V ACSteel€1,535.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS HB4DG Heatblock, Steel, 17.0 Inch D, 0.1 deg. C Accy.
€1,437.69 /unit