Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS CLR-STRODC058 Support Stand Rod, Support, Stand, 23 Inch Length, Stainless Steel | CT4JTQ

OHAUS CLR-STRODC058 Support Stand Rod, Support, Stand, 23 Inch Length, Stainless Steel

Item: CT4JTQ Model: CLR-STRODC058Cross Ref: 404T63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€571.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand Rod
Length23"
MaterialStainless Steel
TypeSupport
Overall Length12"
Product TypeSupport Stand With Rod
Rod Diameter5/8"
Rod Length23"

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTypeMax. Jaw OpeningBase LengthHeightBase WidthNumber Of ProngsFinishPkg. Qty.Price
OHAUS CLC-HTZMBA05 Mounting Bar Coupler, Connector, Support, 2 Inch Length, Aluminum | CT4HQX CLC-HTZMBA05AluminumConnector------1€31.67
OHAUS CLC-HTZMBA10 Mounting Bar Coupler, Connector, Support, 4 Inch Length, Aluminum | CT4HQY CLC-HTZMBA10AluminumConnector------1€34.99
OHAUS CLC-HTZMBA15 Mounting Bar Coupler, Connector, Support, 6 Inch Length, Aluminum | CT4HQZ CLC-HTZMBA15AluminumConnector------1€37.42
OHAUS CLM-FIXED2SSM Triangular Base, Triangular Base, Stand, 0.5 Inch Dia, 3.25 Inch Base Length | CT4HRA CLM-FIXED2SSMCast IronTriangular Base-3 1/4"36"---1€113.87
OHAUS CLR-TBASEC Tripod Support Stand, Base Plate, Support, Cast Iron | CT4HRB CLR-TBASECCast IronBase Plate------1€92.49
OHAUS CLR-UBASEC U-Shaped Support Stand, Base Plate, Support, 7 Inch Base Length, 7 Inch Base Width | CT4HRC CLR-UBASECCast IronBase Plate-7"-7"--1€46.24
OHAUS CLM-MLTEX3DZM 2-Prong Single Adjust Clamp, Multipurpose, Clamp, 16 Inch Length, 3 Inch | CT4HYU CLM-MLTEX3DZMZincMultipurpose3"----Nickel Plated1€66.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS CLR-STRODC058 Support Stand Rod, Support, Stand, 23 Inch Length, Stainless Steel
€571.23 /unit