Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 80850000 Security Device | AF6NRV 19ZD69

OHAUS 80850000 Security Device

Item: AF6NRV Model: 80850000Cross Ref: 19ZD69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€277.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
ColorGray
MaterialSteel
Overall Height6"
Overall Length4"
Overall Width1/2"
Cable Length24"
Compatible Grainger Part Number45RL23
Compatible Mfg. Model NumberEX125
IncludesCable, Lock
Product TypeScale Anti-Theft Device

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)1.27
HS code8423900080

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 80850000 Security Device
€277.20 /unit