Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 80251931 Scale Printer Paper | CT4JPB

OHAUS 80251931 Scale Printer Paper

Item: CT4JPB Model: 80251931Cross Ref: 36D281
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrinter Paper
ColorWhite
For Use With Grainger Item Number13P632
For Use With Mfr. Model Number80251992
Length200 ft.
MaterialPaper
Width2 1/2"
Compatible Grainger Part Number13P632
Product TypeScale Printer Paper

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorPrice
OHAUS 80251992 Compact Thermal Printer | CT4JPA 80251992PlasticWhite€919.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 80251931 Scale Printer Paper
€21.56 /unit