Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 46001802 AC Adapter | CT4HQR

OHAUS 46001802 AC Adapter

Item: CT4HQR Model: 46001802Cross Ref: 36D294
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Adapter
ColorBlack
Cord Length48"
For Use With Grainger Item Number3JKF1, 3JKF3
For Use With Mfr. Model NumberFD3H, FD6H
IncludesUniversal Adapter, No Plug
Overall Height2"
Overall Length2"
Overall Width4"
Plug TypeTwo Prong
Voltage120V AC
Compatible Grainger Part Number3JKF1, 3JKF3
Compatible Mfg. Model NumberFD3H, FD6H
Product TypeAC Adapter
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall LengthVoltageColorOverall HeightCord LengthPlug TypePrice
OHAUS 46001724 AC Adapter | CT4HQQ 46001724-------€71.76
OHAUS 46001776 AC Adapter | CT4HQT 460017762"2"120V ACBlack2"48"Two Prong€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 46001802 AC Adapter
€82.99 /unit