Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400238 Tube Rack for 10 mm Tubes, Foam | CT8DJB

OHAUS 30400238 Tube Rack for 10 mm Tubes, Foam

Item: CT8DJB Model: 30400238Cross Ref: 404W17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Accessory TypeTube Rack For 10mm Tubes
For Use WithVortex Mixers
MaterialFoam
ColorSilver
Product TypeTest Tube Rack
Total Holding Capacity(50) Tubes
Tube Size10 mm

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPrice
OHAUS 30400239 Tube Rack for 12 mm Tubes, Foam | CT8DJW 30400239Foam€49.19
OHAUS 30400240 Tube Rack for 13 mm Tubes, Foam | CT8DJX 30400240Foam€49.19
OHAUS 30400241 Tube Rack for 16 mm Tubes, Foam | CT8DJY 30400241Foam€63.84
OHAUS 30400243 Tube Rack for 25 mm Tubes, Foam | CT8DJZ 30400243Foam€63.84
OHAUS 30400242 Tube Rack for 50mL Tubes, Foam | CT8DMN 30400242Foam€63.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400238 Tube Rack for 10 mm Tubes, Foam
€70.79 /unit