Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400231 Holder | CT8AJX

OHAUS 30400231 Holder

Item: CT8AJX Model: 30400231Cross Ref: 404W10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
Accessory TypeHolder For 20 To 25mm Tubes
For Use WithVortex Mixers
MaterialFoam
Overall Length1"
Overall Width3/4"
Product TypeHolder

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPrice
OHAUS 30400230 Holder | CT8DEY 30400230Foam€38.71
OHAUS 30400229 Holder | CT8DJA 30400229Foam€38.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400231 Holder
€52.92 /unit