Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400206 Tube Holder for 1.5 to 2.0mL Microtubes, Stainless Steel | CT4JXD

OHAUS 30400206 Tube Holder for 1.5 to 2.0mL Microtubes, Stainless Steel

Item: CT4JXD Model: 30400206Cross Ref: 404V84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€356.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Accessory TypeTube Holder For 1.5 To 2.0mL Microtubes
For Use WithVortex Mixers
MaterialStainless Steel
Hold Capacity1.5 To 2 mL Tube
Product TypeTube Holder

Shipping Info:

Ship weight (kg) 2.673
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialIncludesPrice
OHAUS 30400197 Tube Holder Kit, Plastic | CT4JXE 30400197PlasticRetainer€247.31
OHAUS 30400209 Tube Insert Blank, Foam | CT4JXF 30400209Foam-€47.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400206 Tube Holder for 1.5 to 2.0mL Microtubes, Stainless Steel
€356.80 /unit