Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400148 Spinbar, Ptfe, Octagonal, 1 1/2 Inch Size X 5/16 In | CT4JUD

OHAUS 30400148 Spinbar, Ptfe, Octagonal, 1 1/2 Inch Size X 5/16 In

Item: CT4JUD Model: 30400148Cross Ref: 404V26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpinbar
Bar Size1 1/2" x 5/16"
CoatingPTFE
ColorWhite
For Use With1000 mL Beaker
MaterialPTFE
ShapeOctagonal
AutoclavableYes
Diameter7.93 mm
Overall Length3.8cm
Product TypeStirring Bar

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBar SizeShapeMaterialColorCoatingPrice
OHAUS 30400147 Spinbar, Ptfe, Octagonal, 1 Inch Size X 5/16 In | CT4JUE 304001471" x 5/16"OctagonalPTFEWhitePTFE€22.03
OHAUS 30400150 Spinbar, Ptfe, Octagonal, 4 Inch Size X 5/16 In | CT4JUF 304001504" x 5/16"OctagonalPTFEWhitePTFE€165.25
OHAUS 30400149 Spinbar, Ptfe, Octagonal, 2 1/2 Inch Size X 5/16 In | CT4JUG 304001492 1/2" x 5/16"OctagonalPTFEWhitePTFE€88.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400148 Spinbar, Ptfe, Octagonal, 1 1/2 Inch Size X 5/16 In
€23.93 /unit