Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30078082 Tower Kit | AF6NRU 19ZD68

OHAUS 30078082 Tower Kit

Item: AF6NRU Model: 30078082Cross Ref: 19ZD68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Kit
ColorWhite
MaterialABS
Overall Height22"
Overall Length4"
Overall Width4"
Compatible Grainger Part Number19ZD63, 19ZD64, 19ZD65
Compatible Mfg. Model Number30057099, 30057100, 30057101
FinishGloss
Height22"
IncludesInstructions, Mounting Hardware, Tower
Product TypeScale Column Kit
Width4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)55.88
Ship length (cm)10.16
Ship width (cm)10.16
HS code8423900080

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30078082 Tower Kit
€229.09 /unit