Flat Shipping

Flat Shipping at €24.99 + VAT

OBERON 028AFH+BOX Faceshield Visor Polycarbonate Clear 8 x 14in | AD2MVW 3RTK7

OBERON 028AFH+BOX Faceshield Visor Polycarbonate Clear 8 x 14in

Item: AD2MVW Model: 028AFH+BOXCross Ref: 3RTK7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceshield Visor
Accessory TypeFaceshield Visor
ColorClear
Dielectric ProtectionNo
IncludesReplacement Hood Window
Lens CoatingChemical Resistant
MaterialPolycarbonate
Visor ColorClear
Visor Height8"
Visor MaterialPolycarbonate
Visor Thickness0.11"
Visor Width14"
For Use WithCS 8AFR
Replacement Visor ColorClear
StandardsANSI Z87.1, ASTM D 6413

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)19.3
Ship length (cm)35.81
Ship width (cm)27.18
HS code6506106075
Country of OriginUS

Product Variants

ProductModelColorVisor MaterialVisor HeightVisor WidthVisor ThicknessDielectric ProtectionAccessory TypeLens CoatingPrice
OBERON 028AF+BOX Faceshield Visor Polycarbonate Clear 8 x 14in | AD2DZL 3NMA3 028AF+BOXClearPolycarbonate8"14"0.11"NoFaceshield VisorChemical Resistant€111.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OBERON 028AFH+BOX Faceshield Visor Polycarbonate Clear 8 x 14in
€129.61 /unit