Flat Shipping

Flat Shipping at €24.99 + VAT

OATEY 43582 Drain 5 Inch Diameter Black Abs Fits 3 Or 4 In | AD7PBR 4FRU4

OATEY 43582 Drain 5 Inch Diameter Black Abs Fits 3 Or 4 In

Item: AD7PBR Model: 43582Cross Ref: 4FRU4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Drain
Body Dia.5"
ColorBlack
Color/finishBlack
Connection - DrainsSolvent Weld
Connection TypeSolvent Weld
Drain ColorBlack
Drain MaterialABS
Drain StyleRound
Grate ColorSilver
Grate MaterialStainless Steel
Grate Surface TypeSquare Holes
Grid MaterialStainless Steel
Height2 1/4"
IncludesScrew-In Strainer
Includes GrateYes
Includes StrainerYes
Ligature ResistantNo
Load CapacityNot Applicable
MaterialABS
Pipe Dia.3", 4"
Pipe MaterialPlastic
ShapeRound
Strainer MaterialStainless Steel
TypeStraight
Body Diameter5"
Body Height2 5/8"
Drain Stopper TypeNone
Outlet LocationBottom
Overall Diameter5"
Overall Height2 5/8"
Overall Length5 1/4"
Product TypeFloor Drain
StandardsIAPMO, UPC

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)6.1
Ship length (cm)13.46
Ship width (cm)13.46
HS code3926909980
Country of OriginUS

Product Details:

    • Lid (Stainless Steel)

Product Variants

ProductModelMaterialColor/finishDrain MaterialTypeShapeColorHeightGrid MaterialPrice
OATEY 43583 Drain 5 Inch Diameter White Pvc Fits 3 Or 4 In | AD7PBQ 4FRU3 43583PVCWhitePVCStraight--2 1/4"Stainless Steel€12.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OATEY 43582 Drain 5 Inch Diameter Black Abs Fits 3 Or 4 In
€13.98 /unit