Flat Shipping

Flat Shipping at €24.99 + VAT

OATEY 42372 Cleanout Plug 3 Inch Brass | AD2EXK 3NWC7

OATEY 42372 Cleanout Plug 3 Inch Brass

Item: AD2EXK Model: 42372Cross Ref: 3NWC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Plug
For Use InDrain Access
MaterialBrass
Nominal Size3"
Fitting Connection TypeMNPT
Maximum Operating Pressure10 psi
Nominal Pipe Size3"
Outside Diameter3"
Pipe Fitting MaterialBrass
Plug Drive StyleRaised Square
Specific Fitting ShapePipe Plug

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)8.89
HS code7419995010
Country of OriginCN

Product Variants

ProductModelNominal SizeMaterialPrice
OATEY 42369 Cleanout Plug 1.5 Inch Brass | AD2EXG 3NWC4 423691 1/2"Brass€7.15
OATEY 42370 Cleanout Plug 2 Inch Brass | AD2EXH 3NWC5 423702"Brass€9.56
OATEY 42371 Cleanout Plug 2.5 Inch Brass | AD2EXJ 3NWC6 423712 1/2"Brass€12.35
OATEY 42373 Cleanout Plug 3.5 Inch Brass | AD2EXL 3NWC8 423733 1/2"Brass€19.71
OATEY 42374 Cleanout Plug 4 Inch Brass | AD2EXM 3NWC9 423744"Brass€21.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OATEY 42372 Cleanout Plug 3 Inch Brass
€19.91 /unit