Flat Shipping

Flat Shipping at €24.99 + VAT

OATEY 14741 Roof Vent Pipe Boot, Round Base, 4 3/4 Inch Width Base Size | CT4HLM

OATEY 14741 Roof Vent Pipe Boot, Round Base, 4 3/4 Inch Width Base Size

Item: CT4HLM Model: 14741Cross Ref: 58NF50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.47 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
ApplicationPipe Vents
Base Dia.4 3/4"
Base HeightNot Applicable
Base MaterialPlastic
Base ShapeRound
Base Width4 3/4"
Collar MaterialPlastic
For Max. Pipe Size2"
For Maximum Pipe Size2"
For Minimum Pipe Size1/4"
For Number Of Pipes1
For Roof Angle45°
For Roof TypePitched
Material ThicknessNot Applicable
Max. Ambient Temp.212°F
Seal MaterialSilicone
Top OpeningOpen
Uv ProtectedYes

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelBase ShapeFor Maximum Pipe SizeBase MaterialCollar MaterialFor Minimum Pipe SizeSeal MaterialFor Roof AngleBase WidthPrice
OATEY 14751 Roof Vent Pipe Boot, Rectangular Base, 15 X 12 Inch Base Size | CT4HLG 14751Rectangular4"PlasticEPDM1/4"Silicone45°12"€109.86
OATEY 11930 Roof Vent Pipe Boot, Rectangular Base, 19 X 11 Inch Base Size | CT4HLH 11930Rectangular3"ThermoplasticRubber1 1/4"Rubber60°11"€19.92
OATEY 14745 Roof Vent Pipe Boot, Round Base, 10 1/2 Inch Width Base Size | CT4HLJ 14745Round7 3/4"PlasticPlastic4 1/4"Silicone45°10 1/2"€110.09
OATEY 14746 Roof Vent Pipe Boot, Round Base, 13 Inch Width Base Size | CT4HLK 14746Round9"PlasticPlastic5"Silicone45°13"€114.49
OATEY 14748 Roof Vent Pipe Boot, Round Base, 16 1/2 Inch Width Base Size | CT4HLL 14748Round13"PlasticPlastic7"Silicone45°16 1/2"€220.98
OATEY 14743 Roof Vent Pipe Boot, Round Base, 7 3/4 Inch Width Base Size | CT4HLN 14743Round5"PlasticPlastic1/4"Silicone45°7 3/4"€62.91
OATEY 14744 Roof Vent Pipe Boot, Round Base, 9 1/4 Inch Width Base Size | CT4HLP 14744Round6 1/4"PlasticPlastic3"Silicone45°9 1/4"€91.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OATEY 14741 Roof Vent Pipe Boot, Round Base, 4 3/4 Inch Width Base Size
€44.47 /unit