OASIS POU1ACTHSK Plumbed Water Dispenser, Cold/Hot/Room Temp, Black/Gray, 16 7/8 Inch Heightt | CT4HKQ

OASIS POU1ACTHSK Plumbed Water Dispenser, Cold/Hot/Room Temp, Black/Gray, 16 7/8 Inch Height

Item: CT4HKQ Model: POU1ACTHSKCross Ref: 447J84
In Stock

Get it by Monday, Jun 16

€768.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDispenser
Cooling Capacity0.3 GPH @ 100°F, 0.4 GPH @ 90°F, 0.7 GPH @ 80°F, 1.0 GPH @ 70°F
Depth13 1/4"
Dispenser ActuationTouchscreen
Dispenser TypePlumbed Water Dispenser
Dispensing Area Height11"
EnvironmentIndoor
FeaturesCommercial Cooling Capacity, Compressor-Driven Refrigeration System, Pou Countertop Can Connect To A Filtration System, Removable Drip Tray
Frame MaterialPolymer
Full Load Amps5.5A
Height16 7/8"
Hot Water Capacity1.25 qt
Housing ColorBlack, Gray
Inlet Pipe Size1/4"
Max. Flow Rate1 GPH
Maximum Cold Water Temperature70°F
Maximum Hot Water Temperature194°F
Minimum Cold Water Temperature100°F
Minimum Hot Water Temperature165°F
Minimum Supply Line Pressure35 psig
Number Of Dispensers1
Operating Voltage115V AC
Plug TypePolarized
Power Consumption90/420 W
Power SourceElectric Corded
Scratch ResistantYes
Sub-brandOasis International
Tank MaterialStainless Steel
Temperature AdjustmentAdjustable
Water Temperature TypesCold, Hot, Room Temperature
Water TypeStill
Width14 3/8"
Full Load Current5.5A
Housing MaterialPolymer
Manufacturer Warranty Length3 yrs. Limited Warranty
Maximum Flow Rate1 GPH
Overall Depth13 1/4"
Overall Height16 7/8"
Overall Width14 3/8"
StandardsENERGY STAR RATED, NSF/ANSI 372, UL LISTED

Shipping Info:

Ship weight (kg) 12.375
Ship height (cm)42.86
Ship length (cm)33.66
Ship width (cm)36.51
Country of OriginCN

Product Variants

ProductModelWater Temperature TypesDepthDispenser TypeWater TypeMounting LocationPrice
OASIS POU2LRHK Plumbed Water Dispenser, Freestanding, Cold/Hot, 45 3/8 Inch Heightt, 13 1/4 Inch Width | CT4HKR POU2LRHKCold, Hot17 3/4"Plumbed Water DispenserStillFreestanding€955.70
OASIS POUD1SHS Plumbed Water Dispenser, Freestanding, Cold/Hot, Black, 40 1/2 Inch Heightt | CT4HKT POUD1SHS-----€679.91
OASIS POUD1SK Plumbed Water Dispenser, Freestanding, Cold/Hot, White, 40 1/2 Inch Heightt | CT4HKU POUD1SKCold, Room Temperature13"Plumbed Water DispenserStillFreestanding€573.45
OASIS PSWSA1SHS Plumbed Water Dispenser, Freestanding, Cold/Hot, Black/Silver, 43 1/4 Inch Heightt | CT4HKV PSWSA1SHSCold, Hot12 3/8"Plumbed Water DispenserStillFreestanding€677.18
OASIS POUD1SHS Plumbed Water Dispenser, Freestanding, Cold/Hot, White, 40 1/2 Inch Heightt | CT4HKW POUD1SHS-----€639.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASIS POU1ACTHSK Plumbed Water Dispenser, Cold/Hot/Room Temp, Black/Gray, 16 7/8 Inch Height
€768.40 /unit