OASIS BPO1SHS Water Cooler Bottle Free Standing 115 | AH2LAW 29NU03

OASIS BPO1SHS Water Cooler Bottle Free Standing 115

Item: AH2LAW Model: BPO1SHSCross Ref: 29NU03
In Stock

Get it by Tuesday, Jun 17

€465.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottled Water Dispenser
Amps Ac5A
ColorBlack
ConstructionPolyethylene
Depth12 13/16"
DesignFree Standing
Height43 7/8"
Reservoir CapacityNo Reservoir
Temp.Cold, Hot
Voltage120V AC
Bottle Loading LocationTop Loading
Cooling Capacity0.4 GPH @ 100°F, 0.6 GPH @ 90°F, 1 GPH @ 80°F, 1.4 GPH @ 70°F
Corrosion ResistantYes
Dispenser ActuationHandle Lever
Dispenser TypeBottled Water Dispenser
FeaturesHandle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering The Reservoir
For Bottle Size3 gal., 5 gal.
Full Load Current5.5A
Heating Capacity2.1 GPH
Hot Water Capacity1.5 qt
Housing ColorBlack
Housing MaterialPlastic
IncludesLarge Drip Tray
Includes Cup DispenserNo
Manufacturer Warranty Length3 yrs.
Mounting LocationFreestanding
Number Of Dispensers2
Operating Voltage115V AC
Overall Depth12 1/2"
Overall Height38 3/8"
Overall Width12 1/2"
Plug TypeThree Prong NEMA 5-15P
Power SourceElectric Corded
StandardsENERGY STAR, NSF/ANSI 372 (LEAD FREE), UL LISTED
Tank MaterialStainless Steel
Temperature AdjustmentAdjustable
Water Temperature TypesCold, Hot
Water TypeStill

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)106.68
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginCN

Product Details:

    • Reservoir : Stainless Steel

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASIS BPO1SHS Water Cooler Bottle Free Standing 115
€465.09 /unit