Flat Shipping

Flat Shipping at €24.99 + VAT

OASIS 033552-001 Faucet Assembly For B1irrhs | AG3GGB 33KL12

OASIS 033552-001 Faucet Assembly For B1irrhs

Item: AG3GGB Model: 033552-001Cross Ref: 33KL12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet Assembly
Fits BrandOasis
For Use With Grainger Item Number29NU06, 29NU07
For Use With Mfr. Model NumberB1RRK, B1IRRHS, BA1RRPK, BA1RRPHS
MaterialPlastic
Size3/8"
ActuationLever Handle
ColorWhite
Compatible Brand Or ManufacturerOasis
Compatible Grainger Part Number29NU06, 29NU07
Compatible Manufacturer Part Number500088, 501286
For Use WithOasis Water Coolers
Inlet Connection GenderMale
Inlet Connection TypeNPT
Inlet Pipe Size3/8"
Mounting LocationWater Dispenser
Product TypeWater Dispenser Spout

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)4.06
Ship length (cm)10.16
Ship width (cm)6.6
HS code8418998060

Product Variants

ProductModelMPNPrice
OASIS 032135-104 Faucet Assembly For Bpd1sk | AG3GFU 33KL05 032135-104032135-104€10.74
OASIS 032135-106 Faucet Assembly For Bpo1shs | AG3GFV 33KL06 032135-106032135-106€10.40
OASIS 032135-114 Faucet Assembly For Bpd1shs | AG3GFW 33KL07 032135-114032135-114€18.41
OASIS 032135-121 Faucet Assembly For Poud1sk | AG3GFX 33KL08 032135-121032135-121€10.25
OASIS 132135-122 Faucet Assembly For Poud1shs | AG3GFY 33KL09 132135-122132135-122€9.96
OASIS 132135-123 Faucet Assembly For Pou1ccths | AG3GFZ 33KL10 132135-123132135-123€8.98
OASIS 033552-003 Faucet Assembly For 29nu10 | AG3GGC 33KL13 033552-003033552-003€29.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASIS 033552-001 Faucet Assembly For B1irrhs
€21.47 /unit