Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35816-72 pH Electrode With ATC Probe | CT4HFZ

OAKTON WD-35816-72 pH Electrode With ATC Probe

Item: CT4HFZ Model: WD-35816-72Cross Ref: 9LEY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemATC Probe
For Use WithOakton 600 Series pH Meters
IncludesPH Electrode And ATC Probe
Sub CategoryElectrodes: PH
Body MaterialEpoxy
Connection TypeATC Connector
DisposabilityReusable
JunctionDouble
Manufacturer Warranty Length1 yr.
MaterialEpoxy
Product TypepH Electrode
Test ParameterspH
Tip ShapeRound

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeJunctionFor Use WithDiameterTemp. SensorSub CategoryTip ShapeCable LengthPrice
OAKTON WD-35641-51 Ph Meter Electrode Cole Parmer | AF4EKX 8TR48 WD-35641-51Single-JunctionNone-1.3"YesElectrodes: PHRound3 ft.€144.46
OAKTON WD-35805-06 pH Electrode, Double-Junction, pH, 0-14 pH, 0 Deg to 80 Deg C, Epoxy, BNC, Round | CT4HHQ WD-35805-06Double-JunctionDoubleOakton Phtestr BNC12 mmNone-Round3 ft.€147.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35816-72 pH Electrode With ATC Probe
€280.54 /unit