Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35608-90 Con 2700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round | CT4HGT

OAKTON WD-35608-90 Con 2700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round

Item: CT4HGT Model: WD-35608-90Cross Ref: 6CAW0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
AmplifierNo
Body MaterialEpoxy, Platinum
Cable Length3 ft.
ConnectorOakton Connector
Diameter12 mm
For Use WithCon2700, PH Con2700
IncludesElectrode
Length130 mm
Measurement Range0 ms to 200 ms
Operating Temp. Range0°C to +80°C
Recommended UseMeasure Conductivity
Shelf Life6 Months
Sub CategoryProbes
Temp. SensorYes
Testing ParameterConductivity, Temp
Tip ShapeRound
TypeConductivity And Temp Probe
Connection TypeOAKTON Connector
DisposabilityReusable
Manufacturer Warranty Length1 yr.
MaterialPlatinum
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Overall Diameter12 mm
Overall Length130 mm
Product TypeConductivity Probe
Test ParametersConductivity, Temperature

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSub CategoryCable LengthBody MaterialFor Use WithRecommended UseTip ShapeDiameterAmplifierPrice
OAKTON WD-35408-57 Conductivity Cell Probe For 650 | AF3YNH 8FJC6 WD-35408-57Cells10 ft.--Conductivity MeasurementsRound12 mmNo€457.64
OAKTON WD-35608-50 Conductivity Meter Replacement Probe For 536 | AF4QUF 9GAE3 WD-35608-50Probes3 ft.Stainless Steel, Ultem-Conductivity MeasurementsRound12 mmNo€246.08
OAKTON WD-35608-94 Con 2700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round | CT4HGR WD-35608-94Probes3 ft.Epoxy, PlatinumCon2700, PH Con2700Measure ConductivityRound12 mmNo€329.99
OAKTON WD-35608-92 Con 2700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round | CT4HGU WD-35608-92Probes3 ft.Epoxy, PlatinumCon2700, PH Con2700Measure ConductivityRound12 mmNo€414.53
OAKTON WD-35608-76 Con 700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round | CT4HGV WD-35608-76Probes3 ft.Epoxy, PlatinumCon700, PH Con700Measure ConductivityRound12 mmNo€266.91
OAKTON WD-35608-72 Con 700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round | CT4HGW WD-35608-72Probes3 ft.Epoxy, PlatinumCon700, PH Con700Measure ConductivityRound12 mmNo€207.94
OAKTON WD-35608-78 Con 700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round | CT4HGX WD-35608-78Probes3 ft.Epoxy, PlatinumCon700, PH Con700Measure ConductivityRound12 mmNo€211.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35608-90 Con 2700 Benchtop Meter, Conductivity And Temp Probe, Conductivity/Temp, 0-200 Ms, Round
€331.71 /unit