Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35425-50 Replacement Sensor, 0 To 14 pH Measurement Range, Single Junction Type | AF4BBV 8NJ50

OAKTON WD-35425-50 Replacement Sensor, 0 To 14 pH Measurement Range, Single Junction Type

Item: AF4BBV Model: WD-35425-50Cross Ref: 8NJ50
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement pH/Conductivity/TDS Sensor Module
AmplifierNo
Body MaterialABS
ConnectorOakton Connector
Diameter1"
JunctionSingle
Length75 mm
Recommended UseMeasure PH And Conductivity, Salinity And TDS
ReferenceCombination Electrode
Shelf Life6 Months
Sub CategorySensors
Temp. SensorYes
Testing ParameterConductivity, pH, Temp
Tip ShapeRound
TypeSingle Junction
Connection TypeOAKTON Connector
DisposabilityReusable
Manufacturer Warranty Length6 Months
MaterialABS Plastic
Overall Diameter1"
Overall Length75 mm
Product TypeReplacement PH/Conductivity/TDS Sensor Module
StandardsNIST/USA

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)3.56
Ship length (cm)8.13
Ship width (cm)3.56
HS code9027908800
Country of OriginSG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35425-50 Replacement Sensor, 0 To 14 pH Measurement Range, Single Junction Type