Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35419-12 Ph700 Benchtop Meter With Probe Stand | AE7ZYB 6CAU8

OAKTON WD-35419-12 Ph700 Benchtop Meter With Probe Stand

Item: AE7ZYB Model: WD-35419-12Cross Ref: 6CAU8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,071.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItempH 700 Benchtop Meter and probe stand
Automatic Temp. CompensationYes
Displayed Temp. Range0°C to +100°C
WaterproofNo
Calibration Points5
Data LoggingData Recorded
IncludesProbe Stand
Manufacturer Warranty Length3 yrs.
Meter StyleBenchtop PH Meter
Ph Accuracy+/-0.01 pH
Ph Range-2 pH to 16 pH
Ph Range - Max16 pH
Ph Range - Min-2 pH
Ph Resolution0.01 pH, 0.1 pH
Product TypeBenchtop pH Meter
StandardsCE
Temp CompensationAutomatic, Manual
Temperature Resolution0.1°F
Test ParametersmV, pH, Temperature

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)12.95
Ship length (cm)31.24
Ship width (cm)23.37
HS code9027808090
Country of OriginSG

Product Variants

ProductModelPh RangeCalibrationWaterproofAutomatic Temp. CompensationDisplayed Temp. RangePrice
OAKTON WD-35419-03 Ph 700 All-in-1meter With Ph Electrode | AE7ZXZ 6CAU6 WD-35419-030 pH to 14 pH5 PointNoYes0°C to +100°C€1,246.49
OAKTON WD-35419-10 Ph 700 Meter With Ph Electrode/atc Probe/stand | AE7ZYA 6CAU7 WD-35419-100 pH to 14 pH5 PointNoYes0°C to +100°C€1,552.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35419-12 Ph700 Benchtop Meter With Probe Stand
€1,071.16 /unit