Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35415-00 Do 700 Meter With Probe / Stand | AE7ZYJ 6CAV6

OAKTON WD-35415-00 Do 700 Meter With Probe / Stand

Item: AE7ZYJ Model: WD-35415-00Cross Ref: 6CAV6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,180.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDO 700 Meter with probe and probe stand
Automatic Temp. CompensationYes
Displayed Temp. Range0°C to +50°C
WaterproofNo
Display Temperature - Maximum50°C
Display Temperature - Minimum0°C
Display TypeLCD
Do Accuracy+/-0.5 % F.S.
Do Concentration - Max300%
Do Concentration - Min0%
Do Resolution0.01 mg/L
IncludesProbe, Probe Stand
Manufacturer Warranty Length3 yrs.
Product TypeBenchtop Dissolved Oxygen Meters
Temp - Max50°C
Temp - Min0°C
Temp Accuracy+/-0.5°C
Temp Resolution0.1°C
Temperature CompensationAutomatic
Test ParametersDissolved Oxygen, Salinity, Temperature

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)12.7
Ship length (cm)31.75
Ship width (cm)23.5
HS code9027808030
Country of OriginSG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35415-00 Do 700 Meter With Probe / Stand
€2,180.71 /unit