Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-08516-65 Penetration Probe -418 To 1500 Degree F | AF3NXB 8A940

OAKTON WD-08516-65 Penetration Probe -418 To 1500 Degree F

Item: AF3NXB Model: WD-08516-65Cross Ref: 8A940
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPenetration Temperature Probe
Calibration CertificateNIST
GradeGrade 316
Length4"
Probe ConnectorMini
Probe MaterialStainless Steel
Temp. Measuring ElementK Thermocouple
Temp. Range-418° to +1500°
Temperature Measuring ElementK Thermocouple
UseAir Or Liquids
Wire Length60"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)36.07
Ship width (cm)3.56
HS code9025900000
Country of OriginUS

Product Variants

ProductModelTemp. RangeProbe ConnectorProbe MaterialTemp. Measuring ElementTemperature Measuring ElementCalibration CertificatePrice
OAKTON WD-08517-65 Penetration Probe -310 To 1400 Degree F | AF4EWE 8UJU2 WD-08517-65-310° to +1400°MiniStainless SteelK ThermocoupleK Thermocouple-€107.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-08516-65 Penetration Probe -418 To 1500 Degree F
€124.60 /unit