Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-08516-60 I mmersion Temperature Probe, Thermocouple, Type K, Exposed, 1/2 x 10 Inch Probe Size | CT4HGE

OAKTON WD-08516-60 I mmersion Temperature Probe, Thermocouple, Type K, Exposed, 1/2 x 10 Inch Probe Size

Item: CT4HGE Model: WD-08516-60Cross Ref: 8TNG9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImmersion Temperature Probe
Cable Length60"
Connector TypeMini Plug
For AirNo
For ApplicationSurface
For GasesNo
For Liquids And GelsNo
For SolidsNo
For SurfacesYes
Handle MaterialABS
Handle TypeStraight Handle
Head MaterialABS
Includes ThermowellNo
Junction TypeExposed
Length10"
Probe BendStraight
Probe Dia.1/2"
Probe Size0.5" x 10"
Response Time1.25 sec.
Sensor TypeThermocouple
Sheath GradeGrade 316
Sheath MaterialStainless Steel
Temp. Range-250°F to +1200°F
Thermocouple TypeType K
Thermowell ConnectionMini Connector
Tip StylePointed

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-08516-60 I mmersion Temperature Probe, Thermocouple, Type K, Exposed, 1/2 x 10 Inch Probe Size
€154.32 /unit