Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 3566074 Single-Channel Do Meter Kit, 0 To 200 Mg, Ip67 | CT4HFT

OAKTON 3566074 Single-Channel Do Meter Kit, 0 To 200 Mg, Ip67

Item: CT4HFT Model: 3566074Cross Ref: 61HY62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,377.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Auto Power OffYes
Automatic Temp. CompensationYes
Battery TypeAA Batteries
Displayed Temp. Range-22°F to +266°F
Dissolved Oxygen Range0 mg to 200 mg
Dissolved Oxygen Range Accuracy+/-0.2 mg, +/-0.2%
Dissolved Oxygen Resolution0.01 mg/L
Includes(4) AA Battery, Carrying Case, DO Sensor With Cap, Probe, Wireless SD Card
InterfaceUSB, Wifi
Ip RatingIP67
No. Of Battery4
Number Of Tests10000
Range-22°F to +266°F, 0 mg/L to 20 mg/L
Temp. Accuracy-0.9°F to +0.9°F
Temp. Resolution0.1°F
Testing ParameterDissolved Oxygen, Temperature
Data Logging IncludedData Recorded
Interface TypeMicro USB, Phono Jack, Push-Pull Connection
Mounting TypeHandheld
Oxygen Concentration - Maximum20 mg/L, 200%
Oxygen Concentration - Minimum0%
Oxygen Concentration Accuracy+/-0.2 mg/L, +/-0.2%
Oxygen Concentration Resolution0.1%
Product TypeHandheld Multiparameter Meter Kit
StandardsIP67
Temp CompensationAutomatic
Temperature Accuracy+/-0.9°F (0.5°C)
Test ParametersDissolved Oxygen, Temperature

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDissolved Oxygen RangeDissolved Oxygen Range AccuracyDisplayed Temp. RangeNo. Of BatteryInterfaceTesting ParameterTemp. AccuracyAuto Power OffPrice
OAKTON 3564300 Dissolved Oxygen Meter, 0 To 20 Mg/L, Ip57, Air Calibration With Calibration Sleeve | CT4HFP 35643000 mg/L to 20 mg/L+/-0.30 mg/L+32°F to +212°F38-Pin SocketDissolved Oxygen, Temperature-0.9°F to +0.9°FYes€1,023.23
OAKTON 3564305 Dissolved Oxygen Meter, 0 To 20 Mg/L, Ip57, Air Calibration With Calibration Sleeve | CT4HFQ 35643050 mg/L to 20 mg/L+/-0.30 mg/L+32°F to +212°F38-Pin SocketDissolved Oxygen, Temperature-0.9°F to +0.9°FYes€1,047.46
OAKTON WD-35640-70 Electrode Electrolyte Powder | CT4HFR WD-35640-70--------€47.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 3566074 Single-Channel Do Meter Kit, 0 To 200 Mg, Ip67
€2,377.15 /unit