Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 35660-92 PH Sensor Cartridge, pH Sensor Cartridge, pH, 0 to 14 pH, 0 Deg to 130 Deg | CT4HJN

OAKTON 35660-92 PH Sensor Cartridge, pH Sensor Cartridge, pH, 0 to 14 pH, 0 Deg to 130 Deg

Item: CT4HJN Model: 35660-92Cross Ref: 61UG73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
Body MaterialGlass, Silicone Rubber, Polycarbonate, Polyethylene, Polyolefin
Diameter12 mm
ElectrolyteGel
For Use WithOakton 300 Series Meters
JunctionDouble
Length110 mm
Measurement Range0 pH to 14 pH
Number Of Connector Pins2
Operating Temp. Range0°C to +130°C
Ph Range0 pH to 14 pH
Recommended UsePH Measurement
ReferencePolymer-Gel - 3.3 Mol/L Kcl
Sub CategorySensor
Testing ParameterPH
Tip ShapeBulb
TypePH Sensor Cartridge
Connection Type2 Pin DIN
DisposabilityReusable
Manufacturer Warranty Length6 Months
MaterialGlass, Polycarbonate, Polyethylene, Polyolefin, Silicone Rubber
Overall Diameter12 mm
Overall Length110 mm
Product TypePH Sensor Cartridge
StandardsCE
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeDiameterSub CategoryTip ShapeCable LengthJunctionPh RangeReferencePrice
OAKTON 35661-00 Do Sensor Cap, Dissolved Oxygen Sensor Cap, Dissolved Oxygen, 0 To 20 Mg/L | CT4HFJ 35661-00Dissolved Oxygen Sensor Cap12 mmSensor CapFlat---Optical€247.49
OAKTON 35660-94 Ec Sensor Cartridge 4-Cell, Ec Sensor Cartridge, Ec, 10 Us/Cm To 2000 Ms/Cm | CT4HFK 35660-94Ec Sensor Cartridge12 mmSensorCylindrical----€475.55
OAKTON WD-35804-06 Direct Connect Electrode, Single-Junction/Spear Tip, Ph, 0-14 Ph, 0 Deg To 100 Deg C | CT4HFN WD-35804-06Single-Junction/Spear Tip12 mm-Spear Tip3 ft.Single0 pH to 14 pHCombination Electrode€227.71
OAKTON 35660-58 Conductivity Electrode, Conductivity, Conductivity, 0.1 Ms/M To 10 S/M, 0 Deg To 130 Deg C | CT4HFX 35660-58Conductivity12 mmConductivity CellCylindrical1m---€415.68
OAKTON 35661-02 Ec Sensor Head, Ec Sensor Head, Ec, 0 Us/Cm To 2000 Ms/Cm, 0 Deg To 130 Deg C | CT4HGB 35661-02Ec Sensor Head12 mmSensor-5m---€434.98
OAKTON 35660-90 Ec Sensor Head, Ec Sensor Head, Ec, 0 Us/Cm To 2000 Ms/Cm, 0 Deg To 130 Deg C | CT4HGC 35660-90Ec Sensor Head12 mmSensor-2m---€396.46
OAKTON WD-35805-00 pH Electrode, Double Junction | CT4HHP WD-35805-00Double Junction12 mm-Round3 ft.Double0 pH to 14 pHCombination Electrode€153.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 35660-92 PH Sensor Cartridge, pH Sensor Cartridge, pH, 0 to 14 pH, 0 Deg to 130 Deg
€312.27 /unit