Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 35660-10 pH Meter, -2.00 to 16.00 pH, -2000 to +2000 mV, -22 Deg. to 266 Deg.F | CN2TCD WD-35618-90 / 34CT85

OAKTON 35660-10 WD-35618-90 pH Meter, -2.00 to 16.00 pH, -2000 to +2000 mV, -22 Deg. to 266 Deg.F

Item: CN2TCD Model: 35660-10Cross Ref: 61UG49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€776.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItempH Meter
Data Logging IncludedData Recorded
Display TypeDigital
Manufacturer Warranty Length3 yrs.
Mounting TypeHandheld
Overall Depth16cm
Overall Height4cm
Overall Width8cm
Ph Accuracy+/-0.01 pH
Ph Resolution0.01 pH
Power SourceAA Batteries
Product TypeHandheld Multiparameter Meter Kit
StandardsCE, IP67

Shipping Info:

Ship weight (kg) 2.0025

Product Variants

ProductModelMPNPrice
OAKTON 3566036 Handheld Waterproof Meter, Handheld, -2 to 16, -2000 to 2000 mV | CN2TCC WD-35618-32 / 34CT83 35660363566036€692.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 35660-10 WD-35618-90 pH Meter, -2.00 to 16.00 pH, -2000 to +2000 mV, -22 Deg. to 266 Deg.F
€776.60 /unit