Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 3563462 Replacement Sensor | CE9PZP 55EP41

OAKTON 3563462 Replacement Sensor

Item: CE9PZP Model: 3563462Cross Ref: 55EP41
Limited Availability
€154.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
Body MaterialABS
JunctionSingle
Length3"
Operating Temp. Range+32°F to +122°F
Ph Range2 pH to 16 pH
Tip ShapeFlat
TypeReplacement Multiparameter Sensor
DisposabilityReusable
For Use WithOakton PCTSTestr 5
Manufacturer Warranty Length6 Months
MaterialABS Plastic
Operating Temperature - Maximum122°F
Operating Temperature - Minimum32°F
Overall Length3"
Product TypeReplacement Sensor
StandardsCE
Test ParametersConductivity, pH, Salinity, TDS, Temperature

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginCN

Product Variants

ProductModelJunctionTip ShapeBody MaterialPh RangePrice
OAKTON 3563444 Replacement Sensor, Range 0 to 20 mS/cm | CE9PZN 55EP39 3563444SingleFlatABS-€77.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 3563462 Replacement Sensor
€154.98 /unit