Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 19500-50 Conductivity Probe Cpvc | AD3PYD 40L548

OAKTON 19500-50 Conductivity Probe Cpvc

Item: AD3PYD Model: 19500-50Cross Ref: 40L548
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€330.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConductivity Probe
Body MaterialCPVC
Cable Length10 ft.
ConnectorStripped Ends
Max. Pressure150 psi
Operating Temp. Range0°C to +80°C
Testing ParameterConductivity
Connection TypeNPT
DisposabilityReusable
JunctionSingle
Manufacturer Warranty Length1 yr.
MaterialPlastic
Product TypeConductivity Probe
Test ParametersConductivity
Tip ShapeFlat

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.79
Ship length (cm)27.89
Ship width (cm)10.59
HS code9027803100
Country of OriginSG

Product Variants

ProductModelCable LengthBody MaterialMax. PressurePrice
OAKTON 19500-45 Conductivity Probe 316 Stainless Steel | AD3PYE 40L551 19500-4510 ft.-150 psi€337.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 19500-50 Conductivity Probe Cpvc
€330.07 /unit