Flat Shipping

Flat Shipping at €24.99 + VAT

OAKLEY FOs900167-86W-L Factory Pilot Glove, Size L, Tan | CT4HDN

OAKLEY FOs900167-86W-L Factory Pilot Glove, Size L, Tan

Item: CT4HDN Model: FOs900167-86W-LCross Ref: 61HY71
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
ApplicationTactical
Closure TypeHook And Loop
ColorCoyote Tan
CuffHook And Loop
CutErgonomic
Finger StyleFull Finger
SizeL
Thumb StyleErgonomic Offset
Back MaterialAirprene
Glove FeaturesKnuckle Padding, Vented Palm
Grade Of LeatherFull Grain
Palm MaterialGoatskin Leather
Product TypeTactical Gloves
StandardsTAA COMPLIANT

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKH

Product Variants

ProductModelColorSizeAnsi/isea Cut LevelCuffPrice
OAKLEY FOS900167-001-L Factory Pilot Glove, Size L, Black | CT4HDH FOS900167-001-LBlackLNot TestedHook And Loop€127.03
OAKLEY FOS900167-001-M Factory Pilot Glove, Size M, Black | CT4HDJ FOS900167-001-M----€127.03
OAKLEY FOS900167-001-M Factory Pilot Glove, Size M, Hook And Loop, Black | CT4HDK FOS900167-001-M----€125.92
OAKLEY FOS900167-001-S Factory Pilot Glove, Size S, Black | CT4HDL FOS900167-001-SBlackSNot TestedHook And Loop€127.03
OAKLEY FOS900167-001-XL Factory Pilot Glove, Size XL, Black | CT4HDM FOS900167-001-XLBlackXLNot TestedHook And Loop€127.03
OAKLEY FOs900167-86W-S Factory Pilot Glove, Size S, Tan | CT4HDP FOs900167-86W-SCoyote TanSNot TestedHook And Loop€127.03
OAKLEY FOs900167-86W-XL Factory Pilot Glove, Size XL, Tan | CT4HDQ FOs900167-86W-XLCoyote TanXLNot TestedHook And Loop€127.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKLEY FOs900167-86W-L Factory Pilot Glove, Size L, Tan
€136.22 /unit