Flat Shipping

Flat Shipping at €24.99 + VAT

O.C. WHITE COMPANY HDT-33GN-SD Task Light, LED, Gooseneck, 33 Inch Size Arm Reach, 810 lm Max Brightness, 5000K | CT4HQB

O.C. WHITE COMPANY HDT-33GN-SD Task Light, LED, Gooseneck, 33 Inch Size Arm Reach, 810 lm Max Brightness, 5000K

Item: CT4HQB Model: HDT-33GN-SDCross Ref: 801CL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€734.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Arm AdjustabilityAny Which Way
Arm DesignGooseneck
Arm Reach33"
Base Dia.4"
Bulb Base TypeScrew In
Cct5000 K
ColorBlack
Electrical Connection TypePower Cord
FeaturesHeavy-Duty, Rigid 8 In Handspun Shade With Bright Inner Reflector, Shipped With Table Edge Clamp, Transformer With Worldwide Approvals
For EnvironmentESD
Head Dia.7 1/2"
Includes(1) Power Cord, (1) Replaceable Led Screw In Bulb, (1) Table Edge Clamp
Includes BulbYes
Ip RatingNot Rated
Lighting TechnologyLED
Max. Brightness810 lm
Mounting Hardware IncludedYes
Mounting TypeScrew Down Base
Operating Voltage120V AC
Power Cord Length7.5 ft.
Wattage8.5 W
Base Diameter4"
Bulb Wattage8.5 W
Color Temperature5000 K
Head Diameter7 1/2"
Includes Mounting HardwareYes
Maximum Brightness810 lm
Mount TypeScrew-Down Base
StandardsESD SAFE, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelArm DesignArm ReachMax. BrightnessOperating VoltagePower Cord LengthIp RatingMounting TypeWattagePrice
O.C. WHITE COMPANY 25800-B-LED Task Light, LED, Articulating, 43 Inch Size Arm Reach, 810 lm Max Brightness | CT4HPQ 25800-B-LEDArticulating43"810 lm120V AC6 ft.Not RatedClamp8.5 W€548.70
O.C. WHITE COMPANY LED-CD12-30-120V Spot Light, Led, Gooseneck, 12 Inch Arm Reach, 2, 750 Lm Max Brightness, 5000K, Clamp | CT4HPR LED-CD12-30-120VGooseneck12"2750 lm100-240V AC7.5 ft.IP65Clamp18 W€751.35
O.C. WHITE COMPANY LED-CD18-30-120V Spot Light, Led, Gooseneck, 18 Inch Arm Reach, 2, 750 Lm Max Brightness, 5000K, Clamp | CT4HPT LED-CD18-30-120VGooseneck18"2750 lm100-240V AC7.5 ft.IP65Clamp18 W€729.57
O.C. WHITE COMPANY LED-CD22-30-120V Spot Light, Led, Gooseneck, 22 Inch Arm Reach, 2, 750 Lm Max Brightness, 5000K, Clamp | CT4HPU LED-CD22-30-120VGooseneck22"2750 lm100-240V AC7.5 ft.IP65Clamp18 W€751.35
O.C. WHITE COMPANY LED-CD33-30-120V Spot Light, Led, Gooseneck, 33 Inch Arm Reach, 2, 750 Lm Max Brightness, 5000K, Clamp | CT4HPV LED-CD33-30-120VGooseneck33"2750 lm100-240V AC7.5 ft.IP65Clamp18 W€800.02
O.C. WHITE COMPANY HDT-22GN-CD Task Light, LED, Gooseneck, 22 Inch Size Arm Reach, 810 lm Max Brightness, 5000K | CT4HPW HDT-22GN-CDGooseneck22"810 lm120V AC7.5 ft.Not RatedClamp8.5 W€727.06
O.C. WHITE COMPANY HDT-33GN-CD Task Light, LED, Gooseneck, 33 Inch Size Arm Reach, 810 lm Max Brightness, 5000K | CT4HPX HDT-33GN-CDGooseneck33"810 lm120V AC7.5 ft.Not RatedClamp8.5 W€751.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O.C. WHITE COMPANY HDT-33GN-SD Task Light, LED, Gooseneck, 33 Inch Size Arm Reach, 810 lm Max Brightness, 5000K
€734.91 /unit