O C KECKLEY COMPANY 21THS-CI062P34-BOKI-KT7 Basket Strainer, Cast Iron, NPT, 3/4 Inch Connection, 0.0625 Inch Screen Size | CH9QQT

O C KECKLEY COMPANY 21THS-CI062P34-BOKI-KT7 Basket Strainer, Cast Iron, NPT, 3/4 Inch Connection, 0.0625 Inch Screen Size

Item: CH9QQT Model: 21THS-CI062P34-BOKI-KT7Cross Ref: 45AL92
Limited Availability
€343.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
Connection Size2"
Connection TypeNPT
Cover TypeKnob
Cv Flow Factor70 GPM
Drain Plug Size2"
For Use WithGas, Oil, Steam
Gasket MaterialBuna-N
Housing MaterialCast Iron
Includes ScreenYes
Maximum Pressure200 psi @ 150°F WOG
Maximum Pressure At 100°f200 psi
Maximum Temperature150°F
Mesh Number0.06"
Overall Height12 5/8"
Screen Area67.75 sq. in.
Screen Material304 Stainless Steel
Screen Perforation Size1/16"
SeriesKT-7 Series
StandardsASTM A 126 CLASS B
Strainer StyleSingle
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 13.4775
Ship height (cm)32.07
Ship length (cm)32.07
Country of OriginCN

Product Variants

ProductModelMPNPrice
O C KECKLEY COMPANY 1/21THS-CI062P34-BOKI-KT7 Basket Strainer, Cast Iron, NPT, 3/8 Inch Connection, 0.0625 Inch Screen Size | CH9QQK 1/21THS-CI062P34-BOKI-KT71/21THS-CI062P34-BOKI-KT7€148.62
O C KECKLEY COMPANY 121FFS-CI125P34-FBI-GFV Basket Strainer, Cast Iron, Flanged, 2 Inch Connection, 0.1250 Inch Screen Size | CH9QQL 121FFS-CI125P34-FBI-GFV121FFS-CI125P34-FBI-GFV€4,973.36
O C KECKLEY COMPANY 21/21FFS-CI125P34-FBI-GFV Basket Strainer, Cast Iron, Flanged, 3/4 Inch Connection, 0.1250 Inch Screen Size | CH9QQM 21/21FFS-CI125P34-FBI-GFV21/21FFS-CI125P34-FBI-GFV€450.38
O C KECKLEY COMPANY 11THS-CI062P34-BOKI-KT7 Basket Strainer, Cast Iron, NPT, 3/8 Inch Connection, 0.0625 Inch Screen Size | CH9QQN 11THS-CI062P34-BOKI-KT711THS-CI062P34-BOKI-KT7€204.53
O C KECKLEY COMPANY 31THS-CI062P34-BOKI-KT7 Basket Strainer, Cast Iron, NPT, 1 Inch Connection, 0.0625 Inch Screen Size | CH9QQP 31THS-CI062P34-BOKI-KT731THS-CI062P34-BOKI-KT7€650.79
O C KECKLEY COMPANY 81FFS-CI125P34-FBI-GFV Basket Strainer, Cast Iron, Flanged, 1 1/2 Inch Connection, 0.1250 Inch Screen Size | CH9QQQ 81FFS-CI125P34-FBI-GFV81FFS-CI125P34-FBI-GFV€2,023.43
O C KECKLEY COMPANY 51FFS-CI125P34-FBI-GFV Basket Strainer, Cast Iron, Flanged, 1 Inch Connection, 0.1250 Inch Screen Size | CH9QQR 51FFS-CI125P34-FBI-GFV51FFS-CI125P34-FBI-GFV€917.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O C KECKLEY COMPANY 21THS-CI062P34-BOKI-KT7 Basket Strainer, Cast Iron, NPT, 3/4 Inch Connection, 0.0625 Inch Screen Size
€343.77 /unit