Flat Shipping

Flat Shipping at €24.99 + VAT

O C KECKLEY COMPANY 17SG/BB Float Valve Assembly Single Size 1 Inch | AD9DQC 4PTV3

O C KECKLEY COMPANY 17SG/BB Float Valve Assembly Single Size 1 Inch

Item: AD9DQC Model: 17SG/BBCross Ref: 4PTV3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,673.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Valve Assembly
Body MaterialBronze
ConnectionNPT
Float Dia.7"
Float MaterialStainless Steel
Max. Pressure100 psi
Rod Length16"
SeatSingle
Size1"
Temp. Range+35°F to +125°F
Valve Flow - Flow (1)13 GPM
Valve Flow - Pressure (1)1 psi
Arm AdjustabilityAdjustable
Connection Size - Side 11"
Connection Size - Side 21"
Float7" dia. Cylindrical Stainless Steel
Float Diameter7"
Float ShapeCylindrical
Float Valve TypeFloatValve Assembly (Rod & Float Included)
Flow Rate13 GPM @ 1 psi, 84 GPM @ 40 psi
For MediaWater
Includes Float And RodFloat and Rod Included
Inlet1"
Max. Media Temperature125°F
Max. Pressure (cwp)100 psi
Media Temp. Range125°F
MountingHorizontal Piping
Outlet1"
Pipe Size1"
Rod16" Brass
Rod MaterialBrass
Rod Thread5/16"-18
Seat StyleSingle Seated
Valve Body StyleStraight
Valve Series7

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)19.3
Ship length (cm)58.17
Ship width (cm)19.56
HS code8481809015
Country of OriginUS

Product Details:

    • Service (Dead End)

Product Variants

ProductModelBody MaterialMax. PressureRod LengthTemp. RangeFlow RateStyleConnectionSeatPrice
O C KECKLEY COMPANY 1/27SG/BB Float Valve Assembly Single Size 1/2 Inch | AD9DQA 4PTV1 1/27SG/BBBronze130 psi16"+35°F to +125°F--NPTSingle€1,540.54
O C KECKLEY COMPANY 3/47SG/BB Float Valve Assembly Single Size 3/4 Inch | AD9DQB 4PTV2 3/47SG/BBBronze130 psi16"+35°F to +125°F-Type 7, GlobeNPTSingle€1,540.54
O C KECKLEY COMPANY 11/47SG/BB Float Valve Assembly Single 80 Psi | AD9DQD 4PTV4 11/47SG/BBBronze80 psi16"+35°F to +125°F--NPTSingle€1,845.04
O C KECKLEY COMPANY 11/27SG/BB Float Valve Assembly Single 65 Psi | AD9DQE 4PTV5 11/27SG/BBBronze65 psi16"+35°F to +125°F30 GPM-NPTSingle€1,888.35
O C KECKLEY COMPANY 27SG/IB Float Valve Assembly Single 50 Psi | AD9DQF 4PTV6 27SG/IBIron50 psi16"+35°F to +125°F--NPTSingle€2,523.33
O C KECKLEY COMPANY 1/27SA/BB Float Valve Assembly Single Size 1/2 Inch | AD9DQG 4PTV7 1/27SA/BBBronze130 psi16"+35°F to +125°F--NPTSingle€1,540.54
O C KECKLEY COMPANY 3/47SA/BB Float Valve Assembly Single Size 3/4 Inch | AD9DQH 4PTV8 3/47SA/BBBronze130 psi16"+35°F to +125°F--NPTSingle€1,540.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O C KECKLEY COMPANY 17SG/BB Float Valve Assembly Single Size 1 Inch
€1,673.82 /unit