Flat Shipping

Flat Shipping at €24.99 + VAT

NYLATRON NSM 2XPP6 Rod Nylon Gray 2 1/4 Inch Diameter x 1 Feet Length | AC3YYG

NYLATRON NSM 2XPP6 Rod Nylon Gray 2 1/4 Inch Diameter x 1 Feet Length

Item: AC3YYG Model: 2XPP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorGray
Diameter2 1/4"
Diameter Tolerance0" to +0.015"
Length1"
Length Tolerance0" to +0.125"
Max. Temp.200°F
Min. Temp. Rating32°F
Tensile Strength12000 psi
TypeSolid Lubricant Filled
Corrosion And Chemical ResistanceFair
Friction Coefficient0.18
Friction RatingVery Slippery
GradeLubricant Filled
Impact Strength0.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialNylon 6
Maximum Temperature200°F
Minimum Temperature32°F
Plastic ClarityOpaque
Plastic Diameter2 1/4"
Plastic Diameter Tolerance+0.015"/-0"
Plastic Hardness85D
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.84
Ship length (cm)30.48
Ship width (cm)5.84
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorTensile StrengthMin. Temp. RatingMax. Temp.MaterialPrice
NYLATRON NSM 2XPP5 Rod Nylon Gray 2 Inch Diameter x 1 Feet Length | AC3YYF 2XPP52"Gray12000 psi32°F200°F-€110.30
NYLATRON NSM 2XPP8 Rod Nylon Gray 2 3/4 Inch Diameter x 1 Feet Length | AC3YYH 2XPP82 3/4"Gray12000 psi32°F200°F-€179.72
NYLATRON NSM 2XPR1 Rod Nylon Gray 3 1/2 Inch Diameter x 1 Feet Length | AC3YYJ 2XPR13 1/2"Grey12000 psi32°F200°FNylon€260.71
NYLATRON NSM 2XPR3 Rod Nylon Gray 4 1/2 Inch Diameter x 1 Feet Length | AC3YYK 2XPR34 1/2"Gray12000 psi32°F200°F-€422.80
NYLATRON NSM 2XPR4 Rod Nylon Gray 5 Inch Diameter x 1 Feet Length | AC3YYL 2XPR45"Gray12000 psi32°F200°F-€526.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NYLATRON NSM 2XPP6 Rod Nylon Gray 2 1/4 Inch Diameter x 1 Feet Length
€121.23 /unit