Flat Shipping

Flat Shipping at €24.99 + VAT

NYCOIL 2VDT6 Tubing 1/4 Inch Outer Diameter Nylon Blue 50 Feet | AC3PPT

NYCOIL 2VDT6 Tubing 1/4 Inch Outer Diameter Nylon Blue 50 Feet

Item: AC3PPT Model: 2VDT6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure795 psi
ColorBlue
Inside Dia.0.17"
Length50 ft.
MaterialNylon
Max. Pressure400 psi
Outside Dia.1/4"
Temp. Range-4°F to +175°F
Tolerance-0.004" to +0.002"
Vacuum Rating28 in. hg
Wall Thickness0.035"
ApplicationAir
AutoclavableNo
ClarityOpaque
Fitting CompatibilityCompression, Push-to-Connect
FlexibilitySemi Flexible
Flow ApplicationAutomation Machines, Conveyors, Packaging, Robotics
HardnessShore D 60
Industry ApplicationAutomation
Inside Diameter3/16"
Maximum Operating Pressure400 psi @ 68°F
Maximum Operating Temperature175°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-4°F
Outside Diameter1/4"
Outside Diameter Tolerance+0.002 to -0.004"
Overall Length50 ft.
Peristaltic Pump CompatibleNo
ReinforcementNot Reinforced
Resistance PropertiesChemical Resistant, Humidity Resistant
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)6.35
Ship length (cm)27.94
Ship width (cm)27.94
HS code3917320050
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeOutside Dia.Inside Dia.Wall ThicknessMaterialVacuum RatingMax. PressurePrice
NYCOIL 2VDL1 Tubing 1/4 Inch Outer Diameter Nylon Black 50 Feet | AC3PNF 2VDL1Black-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€27.92
NYCOIL 2VDL8 Tubing 1/4 Inch Outer Diameter Nylon Natural 50 Feet | AC3PNN 2VDL8Natural-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€29.39
NYCOIL 2VDN6 Tubing 1/4 Inch Outer Diameter Nylon Clear 100 Feet | AC3PNW 2VDN6Natural-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€43.77
NYCOIL 2VDP4 Tubing 1/4 Inch Outer Diameter Nylon Black 100 Feet | AC3PPC 2VDP4Black-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€45.57
NYCOIL 2VDR2 Tubing 1/4 Inch Outer Diameter Nylon Clear 250 Feet | AC3PPH 2VDR2Natural-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€100.47
NYCOIL 2VDR9 Tubing 1/4 Inch Outer Diameter Nylon Black 250 Feet | AC3PPN 2VDR9Black-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€103.65
NYCOIL 2VDU3 Tubing 1/4 Inch Outer Diameter Nylon Red 50 Feet | AC3PPW 2VDU3Red-4°F to +175°F1/4"0.17"0.035"Nylon28 in. hg400 psi€20.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NYCOIL 2VDT6 Tubing 1/4 Inch Outer Diameter Nylon Blue 50 Feet
€21.59 /unit