Flat Shipping

Flat Shipping at €24.99 + VAT

NUTECH SV-100CS-100S Combination Strainer Valve 1 Inch Sweat | AD6EFA 44Z298

NUTECH SV-100CS-100S Combination Strainer Valve 1 Inch Sweat

Item: AD6EFA Model: SV-100CS-100SCross Ref: 44Z298
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Strainer/Ball Valve
Ball FinishChrome Plated
Ball MaterialBrass
Body MaterialForged Brass
Grip MaterialVinyl
Handle FinishZinc Plated
Handle TypeLever
Max. Pressure600 psi WOG
Overall Length6.03"
Pipe Size1"
Pressure For Water600 psi WOG
Screen Material GradeStainless Steel
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. RangeUp To 250°F
Bypass Connection1/2" Sweat
For MediaWater
Handle Length3.66"
Handle MaterialPVC, Zinc Plated Steel
IncludesAccessory Ports, Hose End Drain Valve, Plugged Bypass, Pressure/Temperature Port
Max. Pressure (cwp)600 psi
Media Temp. Range0°F to 250°F
Nominal Valve Size1"
Operating Temperature - Maximum250°F
Operating Temperature - Minimum0°F
Outlet Connection Size - Side 11"
Outlet Connection Size - Side 21"
Outlet Connection Type - Side 1Sweat
Outlet Connection Type - Side 2Sweat
Screen MaterialStainless Steel

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)27.69
Ship length (cm)26.42
Ship width (cm)26.67
HS code8481801085
Country of OriginCN

Product Details:

    • Bypass Port Size (1/2")

Product Variants

ProductModelPipe SizeOverall LengthBody MaterialMax. PressureBall MaterialSeat MaterialSeal MaterialStem MaterialPrice
NUTECH SV-050S-050S Combination Strainer Valve 1/2 inch Sweat | AD6EEX 44Z295 SV-050S-050S1/2"4.99"Forged Brass600 psi WOGBrassPTFEEPDMBrass€151.83
NUTECH SV-075CS-075S Combination Strainer Valve 3/4 Inch Sweat | AD6EEY 44Z296 SV-075CS-075S3/4"5.95"Forged Brass600 psi WOGBrassPTFEEPDMBrass€176.26
NUTECH SV-075S-075S Combination Strainer Valve 3/4 Inch Sweat | AD6EEZ 44Z297 SV-075S-075S3/4"5.95"Forged Brass600 psi WOGBrassPTFEEPDMBrass€215.07
NUTECH SV-125S-125S Combination Strainer Valve 1-1/4In Sweat | AD6EFB 44Z299 SV-125S-125S1 1/4"8.06"Forged Brass600 psi WOGBrassPTFEEPDMBrass€352.81
NUTECH SV-150S-150S Combination Strainer Valve 1-1/2 inch Sweat | AD6EFC 44Z301 SV-150S-150S1 1/2"7 4/5"Forged Brass600 psi WOGBrassPTFEEPDMBrass€356.58
NUTECH SV-200CS-200S Combination Strainer Valve 2 Inch Sweat | AD6EFD 44Z302 SV-200CS-200S2"11.06"Forged Brass600 psi WOGBrassPTFEEPDMBrass€552.60
NUTECH SV-050F-050F Combination Strainer Valve 1/2 Inch FNPT | AD6EFE 44Z303 SV-050F-050F1/2"4.99"Forged Brass600 psi WOGBrassPTFEEPDMBrass€168.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUTECH SV-100CS-100S Combination Strainer Valve 1 Inch Sweat
€215.68 /unit