Flat Shipping

Flat Shipping at €24.99 + VAT

NUTECH MB-150S-150S Manual Balancing Valve 1-1/2 Inch Sweat | AD6EEK 44Z284

NUTECH MB-150S-150S Manual Balancing Valve 1-1/2 Inch Sweat

Item: AD6EEK Model: MB-150S-150SCross Ref: 44Z284
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Balancing Valve
Ball FinishChrome Plated
Ball MaterialBrass
Body MaterialForged Brass
ConnectionSweat
Flow Rate9.5-30 GPM
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Max. Fluid Temp.250°F
Max. Pressure600 psi WOG
Pipe Size1 1/2"
Seal MaterialEPDM
Seat MaterialPTFE
Connection Size - Side 21 1/2"
Connection TypeSweat
Handle Length5.03"
Handle TypeLever
Max. Flow Rate21 GPM
Overall Length9.56"
Product TypeBalancing Valve
Valve SeriesMBE

Shipping Info:

Ship weight (kg) 4.131
Ship height (cm)33.27
Ship length (cm)31.5
Ship width (cm)31.5
HS code8481801085
Country of OriginCN

Product Variants

ProductModelPipe SizeFlow RateBall MaterialBody MaterialMax. PressureSeat MaterialSeal MaterialBall FinishPrice
NUTECH MB-050LS-050S Manual Balancing Valve 1/2 Inch Sweat | AD6EEC 44Z277 MB-050LS-050S1/2"0.4-1.3 GPMBrassForged Brass600 psi WOGPTFEEPDMChrome Plated€137.48
NUTECH MB-050HS-050S Manual Balancing Valve 1/2 Inch Sweat | AD6EED 44Z278 MB-050HS-050S1/2"1.3-4 GPMChrome Plated BrassForged Brass600 psi WOGPTFEEPDMChrome Plated€136.10
NUTECH MB-075CLS-075S Manual Balancing Valve 3/4 Inch Sweat | AD6EEE 44Z279 MB-075CLS-075S3/4"0.4-1.3 GPMBrassForged Brass600 psi WOGPTFEEPDMChrome Plated€143.58
NUTECH MB-075CHS-075S Manual Balancing Valve 3/4 Inch Sweat | AD6EEF 44Z280 MB-075CHS-075S3/4"1.3-4 GPMBrassForged Brass600 psi WOGPTFEEPDMChrome Plated€140.18
NUTECH MB-100CLS-100S Manual Balancing Valve 1 Inch Sweat | AD6EEG 44Z281 MB-100CLS-100S1"1.6-5 GPMBrassForged Brass600 psi WOGPTFEEPDMChrome Plated€183.08
NUTECH MB-100CHS-100S Manual Balancing Valve 1 Inch Sweat | AD6EEH 44Z282 MB-100CHS-100S1"4-13 GPMBrassForged Brass600 psi WOGPTFEEPDMChrome Plated€183.08
NUTECH MB-125S-125S Manual Balancing Valve 1-1/4 Inch Sweat | AD6EEJ 44Z283 MB-125S-125S1 1/4"7.25-23 GPMBrassForged Brass600 psi WOGPTFEEPDMChrome Plated€296.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUTECH MB-150S-150S Manual Balancing Valve 1-1/2 Inch Sweat
€364.77 /unit