Flat Shipping

Flat Shipping at €24.99 + VAT

NUPLA 6895527 Pike Pole, Pike Head, Fiberglass, 4 ft. Handle Length | CJ2ZVN

NUPLA 6895527 Pike Pole, Pike Head, Fiberglass, 4 ft. Handle Length

Item: CJ2ZVN Model: 6895527Cross Ref: 485C38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPike Pole

Shipping Info:

Ship weight (kg) 2.6325
Ship height (cm)12.7
Ship length (cm)121.92
Ship width (cm)5.08

Product Variants

ProductModelHead TypeHead MaterialHandle DesignHandle MaterialHandle LengthPrice
NUPLA 6895550 Pike Pole, 8 Ft. Handle, Steel Head, Butt Handle Design | CH6KQU 485C61 6895550PikeSteelButtFiberglass8 ft.€85.96
RFQ
NUPLA 6895551 Pike Pole, 10 Ft. Handle, Steel Head, Butt Handle Design | CH6KQV 485C62 6895551-Steel---€99.35
NUPLA 6895540 Pike Pole, Pike Head, Fiberglass, 4 ft. Handle Length, Butt | CJ2ZVM 6895540-----€54.18
NUPLA 6895542 Pike Pole, Pike Head, Fiberglass, 10 ft. Handle Length, Butt | CJ2ZVP 6895542-----€89.56
NUPLA 6895528 Pike Pole, Pike Head, Fiberglass, 6 ft. Handle Length | CJ2ZVQ 6895528-----€88.99
RFQ
NUPLA 6895535 Pike Pole, Pike Head, Fiberglass, 4 ft. Handle Length | CJ2ZVR 6895535-----€73.73
NUPLA 6895549 Pike Pole, Pike Head, Fiberglass, 6 ft. Handle Length, Butt | CJ2ZVU 6895549-----€75.45
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 6895527 Pike Pole, Pike Head, Fiberglass, 4 ft. Handle Length
€74.94 /unit