NUPLA 39072 Nuplabond Epoxy, A/B, 72 g. For Axes | CJ4LQU

NUPLA 39072 75.39-072 Nuplabond Epoxy, A/B, 72 g. For Axes

Item: CJ4LQU Model: 39072Cross Ref: 75.39-072
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEpoxy

Product Variants

ProductModelMPNPrice
NUPLA 39012 Nuplabond Epoxy, A/B, 12 g. For Small Hammer | CJ4LQR 3901239012-
RFQ
NUPLA 39024 Nuplabond Epoxy, A/B, 24 g. For Sledges | CJ4LQT 3902439024-
RFQ
NUPLA 41120 Nuplabond Epoxy, A, 1 Quart Size | CJ4LQV 41110, 41180 4112041120-
RFQ
NUPLA 41220 Nuplabond Epoxy, A, 1 Quart Size | CJ4LQW 41210, 41280 4122041220-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 39072 75.39-072 Nuplabond Epoxy, A/B, 72 g. For Axes