Flat Shipping

Flat Shipping at €24.99 + VAT

Halligan Bar, Fiberglass 30 Inch| NUPLA 33800 | AB6BWK | 20Y339

NUPLA 33800 75.33-800 Halligan Bar, Fibreglass, 30 In.

Item: AB6BWK Model: 33800Cross Ref: 20Y339 / 75.33-800
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalligan Bar
Handle Length30"
Handle MaterialFiberglass
Head MaterialCarbon Steel
FeaturesDrop Forged Ends are Heat Treated for Maximum Strength, Non Conductive Composite Handle, Polypropylene Jacket with a Ribbed Non Slip Surface, Solid Head
Firefighting Tool TypeForcible Entry Tool
Handle ColorYellow
Handle ShapeRound
Handle StyleHalligan Fork
Head TypeHalligan
Includes StrapNo
Overall Length2.5 ft.

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)12.7
Ship length (cm)91.44
Ship width (cm)12.7
HS code8205595560
Country of OriginTW

Product Details:

Nupla 33800 halligan bar is a multipurpose tool used for prying, twisting, punching or striking. It consists of a claw, blade and a tapered pick, which benefits firefighters in quickly breaching locked doors.

Features:

  • Nupla 33800 halligan bar has heat-treated drop forged ends for maximum strength and high performance.
  • It has a non-conductive Nuplaglas handle for convenient operation.
  • This halligan tool has a polypropylene jacket with a ribbed no-slip surface for ideal control.
  • It has carbon steel ends with nickel coating for abrasion resistance.

Frequently Asked Questions:

Q. Why does this tool have a carbon steel head rather than steel like those on conventional tools?

A. Introduction of carbon steel to the head reduces the weight of a halligan bar by up to 25%. Thus, to reduce weight without compromising strength, Nupla offers this tool with a head of carbon steel.

Q. What is the size of the handle of this halligan tool?

A. Nupla 33800 halligan bar has a 30-inch long handle. This standard-size handle is long enough for increased mechanical advantage.

Q. What is the mechanical advantage of a Halligan bar?

A. The standard halligan width is 2 inches, giving a 15:1 mechanical advantage and 2 inches of the spread between the jamb and door on a 30-inch bar.

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 33800 75.33-800 Halligan Bar, Fibreglass, 30 In.
€223.46 /unit