NUPLA 30040 Hammer Sledge 3.25 Lb | AE4MTB 5LV04 / BRS4

NUPLA 30040 75.30-040 Hammer Sledge 3.25 Lb

Item: AE4MTB Model: 30040Cross Ref: 75.30-040
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemNonsparking Sledge Hammer
Face Dia.1 5/8"
Handle ColorYellow
Handle DesignNonslip Grip
Handle MaterialFiberglass
Head ColorNatural
Head Length3 3/4"
Head MaterialBrass
Head Weight3.25 lbs.
Head Width1 3/4"
Overall Length12"
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)9.4
HS code8205203000
Country of OriginUS

Product Variants

ProductModelHead WeightHead LengthFace Dia.Head ColorHead WidthHead MaterialHandle MaterialOverall LengthPkg. Qty.Price
NUPLA 30015 Hammer Sledge 1.5 Lb | AD6RMG 4A105 / BRS1.5 300151.5 lbs.3 1/2"1 1/8"Natural1 1/8"BrassFiberglass12"6-
RFQ
NUPLA 30025 Sledge Hammer 2 Lb Fiberglass With Grip | AE8FXM 6D048 / BRS2.5 300252 lbs.3 1/2"1 1/2"Brass1 1/2"BrassFiberglass12"2-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 30040 75.30-040 Hammer Sledge 3.25 Lb