NUPLA 26501 Sledge Hammer Soft Steel Face 3 Lb | AD7TKA 4GFD4 / BDS-3-14

NUPLA 26501 75.26-501 Sledge Hammer Soft Steel Face 3 Lb

Item: AD7TKA Model: 26501Cross Ref: 75.26-501
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Face Sledge Hammer
Face Dia.1 5/8"
Handle ColorBlack
Handle DesignErgonomic
Handle MaterialFiberglass
Head ColorBlue
Head Length4 3/4"
Head MaterialSteel
Head Weight3 lbs.
Head Width1 3/4"
Overall Length13 3/4"
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 1.557
Ship height (cm)4.57
Ship length (cm)34.8
Ship width (cm)12.19
HS code8205206000
Country of OriginTW

Product Details:

Nupla 26501 soft face sledge hammer is designed for driving large nails or prying objects apart.

Features:

  • It features an Ergo-Power handle that reduces fatigue and provides superior control of the load.
  • The soft steel head has a maximum hardness of 30 Rockwell C to reduce shearing when striking hard steel.
  • The blue head is marked 'S', which stands for soft and allows quick identification on the job site.

Frequently Asked Questions:

Q. What is the handle constructed of?

A. The Ergo-Power handle features super-duty Nuplaglas construction and has an injection moulded protective coating that offers excellent grip and improves the service life of the handle.

Q. What is SG tool grip in this Nupla sledge hammer?

A. SG stands for Super Grip. This type of tool grip can be used in all weather conditions, with or without gloves. It is available in classic rubber & integrated ergo styles.

Q. What are Nuplaglas composites?

A. Nuplaglas composites are designed to perform like steel while providing the flexibility and light weight of Nuplaglas (fibreglass strands encapsulated in resin).

Product Variants

ProductModelHead WeightOverall LengthHead LengthFace Dia.Head WidthHead MaterialHandle MaterialHandle ColorPkg. Qty.Price
NUPLA 26500 Sledge Hammer Soft Steel 13 1/2 Inch 2lb | AD7TJZ 4GFD3 / BDS-2-14 265002 lbs.13 1/2"4 1/4"1 1/2"1 1/2"SteelFiberglassBlack2-
RFQ
NUPLA 26502 Sledge Hammer Soft Steel Face 4 Lb | AD7TKB 4GFD5 / BDS-4-14 265024 lbs.14"5 1/4"1 5/8"1 7/8"SteelFiberglassBlack2-
RFQ
NUPLA 26503 Sledge Hammer Soft Steel Face 6 Lb | AD7TKC 4GFD6 / BDS-6-32 265036 lbs.31 1/4"5 3/4"2 1/4"2 1/8"SteelFiberglassBlack2-
RFQ
NUPLA 26504 Sledge Hammer Soft Steel Face 8 Lb | AD7TKD 4GFD7 / BDS-8-32 265048 lbs.31 1/2"6 1/4"2 1/2"2 1/4"SteelFiberglassBlack2-
RFQ
NUPLA 26505 Sledge Hammer Soft Steel Face 10lb | AD7TKE 4GFD8 / BDS-10-32 2650510 lbs.31 5/8"6 3/4"2 5/8"2 1/2"SteelFiberglassBlack2-
RFQ
NUPLA 26506 Sledge Hammer Soft Steel Face 32 Inch 12lb | AD7TKF 4GFD9 / BDS-12-32 2650612 lbs.32"7 1/4"2.312"2 3/4"SteelFiberglassBlack2-
RFQ
NUPLA 26507 Sledge Hammer Soft Steel Face 16lb | AD7TKG 4GFE1 / BDS-16-32 2650716 lbs.32 1/4"8 1/4"2 1/8"2 7/8"SteelFiberglassBlack2-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 26501 75.26-501 Sledge Hammer Soft Steel Face 3 Lb