NUPLA 15303 Hammer Tip 3 Inch Diameter Medium Red | AE4MCN 5LT98

NUPLA 15303 75.15-303 Hammer Tip 3 Inch Diameter Medium Red

Item: AE4MCN Model: 15303Cross Ref: 75.15-303
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Tip
ColorRed
HardnessMedium
MaterialVinyl
Thread Size1/2"-13
Tip Dia.3"

Shipping Info:

Ship weight (kg) 0.25
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialColorHardnessTip Dia.Pkg. Qty.Price
NUPLA 15306 Hammer Tip 3 Inch Diameter Medium Hard Cream | AE4MCP 5LT99 15306NylonCreamMedium3"2-
RFQ
NUPLA 15304 Hammer Tip 3 Inch Diameter Tough Green | AE4MRZ 5LV01 15304VinylGreenTough3"2-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUPLA 15303 75.15-303 Hammer Tip 3 Inch Diameter Medium Red