Flat Shipping

Flat Shipping at €24.99 + VAT

NUMATICS RB1018SI Filter Element Coalescing 52 Scfm | AB6UMN 22F306

NUMATICS RB1018SI Filter Element Coalescing 52 Scfm

Item: AB6UMN Model: RB1018SICross Ref: 22F306
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Element
Flow Rate52 SCFM
Max. Temp.700°F
Media TypeCoalescing
Microns0.01 µm
TypePneumatic
Filter Rating0.01 ?m
Filter TypeSpecialty Gas
For Substance TypeAir
SeriesRB Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.56
Ship length (cm)12.95
Ship width (cm)3.56
HS code8421398015
Country of OriginUS

Product Details:

    • Supercedes Balston 100-18-BQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUMATICS RB1018SI Filter Element Coalescing 52 Scfm