Item | Hazardous Location Solenoid Air Control Valve |
Actuator/return | Solenoid Air Pilot |
Ambient Temp. Range | -10°F to +115°F |
Body Style | Body Ported |
Center Position | Closed |
Cfm | 79 CFM |
Coefficient Of Volume | 1.7 |
Electrical Connection | Hardwired |
Nema Classification | NEMA 4 |
Overall Height | 4" |
Overall Length | 8 1/4" |
Overall Width | 1 1/2" |
Pilot Pressure | 14.5 psig to 100 psig |
Pipe Size | 3/8" |
Power Consumption | 2.5 W |
Pressure Rating | 28 in. hg to 145 psig |
Shifting Technology | Spool And Sleeve |
Vacuum Range | 0 in. hg to 28 in. hg |
Voltage | 120V AC |
Actuator Type | Double Solenoid |
Application | Automotive, Bottling, Life Science, Pressing, Tire Manufacturing |
Body Features | Single |
Body Material | Aluminum |
Coefficient Of Volume (cv) | 1.7 |
Duty Cycle | Continuous |
Electrical Connection Type | Plug In |
Exhaust Port Connection Gender | Female |
Exhaust Port Connection Size | 3/8" |
Exhaust Port Connection Type | NPT |
Flow Rate - Maximum | 79 CFM |
For Media | Air, Inert Gas |
Hazardous Location Class | Class I, Class II |
Hazardous Location Division | Division I, Division II |
Hazardous Location Group | Group C, Group D, Group E, Group F, Group G |
Includes Mounting Hardware | Mounting Hardware Not Included |
Includes Solenoid Coil | Solenoid Coil Included |
Inlet Port Connection Gender | Female |
Inlet Port Connection Size | 3/8" |
Inlet Port Connection Type | NPT |
Nema Rating | 4 |
Number Of Ports | 5 |
Number Of Positions | 3 |
Number Of Ways | 5 |
Operating Pressure - Maximum | 150 psi |
Operating Pressure - Minimum | 14 psi |
Operating Temperature - Maximum | 115°F |
Operating Temperature - Minimum | -10°F |
Override | Non-Locking |
Pilot Port Connection Gender | Female |
Pilot Port Connection Size | 3/8" |
Pilot Port Connection Type | NPT |
Pilot Type | Internal Pilot, Remote Pilot |
Poppet Material | Aluminum |
Product Type | Solenoid Air Control Valve |
Return Action | Solenoid Return |
Series | L2 Series |
Spool Material | Stainless Steel |
Standards | ANSI B.1.20.3 |
Vacuum Rating | Vacuum Operable |
Valve Type | Spool |